P&S CRB5262 15A 125V CONSTRUCT DUPL

Item #: 123329

Cat #: CRB5262

UPC: 785007210149

Sign In or Register to view pricing and more.
Documents & Guides
PAS CRB5262 15A 125V CONSTRUC

Overview

PAS CRB5262 15A 125V CONSTRUC
Also known as: 785007210149, CRB5262

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Brown
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)