LED General Purpose Strip Retrofit Kit

Item #: 1233221

Cat #: TCPGPR8UZDA840K

UPC: 762148074663

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, Voltage: 120-277V, Lumens: 8500 (65W), LPW: >130, Color Trmperature: 4000K, Dimming: 0-10V, Rated Life: >50,000 Hrs., CRI: 80+,

Overview

LED Retrofit Kit, Voltage: 120-277V, Lumens: 8500 (65W), LPW: >130, Color Trmperature: 4000K, Dimming: 0-10V, Rated Life: >50,000 Hrs., CRI: 80+,
Also known as: 762148074663, TCPGPR8UZDA840K

Specifications

Lumens: 8500
Color Temperature: 4000 (Cool White)
Wattage: 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8500
Wattage: 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)