4' LED Strip, 50K

Item #: 1233216

Cat #: TCPGPS4UZDA850K

UPC: 762148074601

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED General Purpose Strip, 32 Watt, 120-277V, 80 CRI, 4200 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

4 Ft. LED General Purpose Strip, 32 Watt, 120-277V, 80 CRI, 4200 Lumens, Color Temperature: 5000K, 0-10V Dimming
TCP’s LED General Purpose Strip Luminaires are designed to efficiently deliver robust performance while maximizing savings. These integrated LED luminaires significantly reduce energy consumption compared to fluorescent systems, providing instant energy savings along with the ability to take advantage of potential utility rebates. A long 50,000 hour rated life significantly decreases maintenance labor and material costs over the life of the fixture. TCP’s General Purpose Strip incorporates a ribbed, frosted white diffuser lens to protect the LEDs and minimize glare, while delivering bright, uniform light.
Also known as: 762148074601, TCPGPS4UZDA850K

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 4200
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4200
Color: White
Dimmable: Yes

Customer Reviews

5 Overall
(1)
5/5
DAVID - SACRAMENTO on 04/27/2018
GREAT VALUE
GREAT VALUE, AND WELL BUILT