20A 125V CONSTRUCT DUPLEX RECEPT BN

Item #: 123316

Cat #: CRB5362

UPC: 785007210217

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Brown

Overview

Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Brown
Also known as: 785007210217, CRB5362

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Brown
Volts AC: 120
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Material: Thermoplastic
Color: Brown
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)