FLOOD ECONOMY 150W PAR38MAX BRONZE

Item #: 123303

Cat #: R90A

UPC: 019813102382

Sign In or Register to view pricing and more.
Documents & Guides
LANDSCAPE FLOOD ECONOMY 150W PAR38MAX BRONZE

Overview

LANDSCAPE FLOOD ECONOMY 150W PAR38MAX BRONZE
Also known as: 019813102382, R90A

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Light Technology: Halogen
Volts AC: 120
Color: Bronze
Wattage: 150
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)