6-Lamp T8 High Bay

Item #: 1233008

Cat #: EL4SA632UNIH10CSP

UPC: 762148081500

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, Specular Aluminum Reflector, 6 lamp, T8 32W, Universal Voltage (120-277), High Ballast Factor. 600v rated 10' Power cord only. No plug. Made in the USA!

Overview

4' High Bay Fixture, Specular Aluminum Reflector, 6 lamp, T8 32W, Universal Voltage (120-277), High Ballast Factor. 600v rated 10' Power cord only. No plug. Made in the USA!
Also known as: 762148081500, EL4SA632UNIH10CSP

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)