
Screw-on beam clamp
Item #: 1232927
Cat #: JP4SBC50RB-X20
UPC: 074983977413
Documents & Guides
Screw-on beam clamp mount – up to 1/2" flange. Rotates 360°
Sign In or Register to view pricing and more.
No associated products found.
Overview
Screw-on beam clamp mount – up to 1/2" flange. Rotates 360°
J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 1/2 (12.7mm) thick, rotates 360 degrees, 4.00 (101.6mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 10 pc. package quantity.
Also known as: 074983977413, JP4SBC50RB-X20
Specifications
Material: | Nylon |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)