4 Light Etched Glass Traditional Bath Vanity Light, Antique Bronze

Item #: 123291

Cat #: P3193-20

UPC: 785247134977

Documents & Guides
Four Light Etched Glass Traditional Bath Vanity Light, 33.25 Inch x 8.25 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Four Light Etched Glass Traditional Bath Vanity Light, 33.25 Inch x 8.25 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Four-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247134977, P3193-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Diameter: 33 1/4 in
Type: 4-Light, Bath/Wall Fixture
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Type: 4-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 33 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)