LED Wallpack, 26 Watt, 2700 Lumen, 5000K, 120-277V, White

Item #: 1232879

Cat #: XTOR3B-WT

UPC: 080083778065

Sign In or Register to view pricing and more.
Crosstour LED Wallpack, Small Housing, Full Cutoff, 26 Watt, 2700 Lumen, 5000K, 70 CRI, 120-277 Volt, Carbon Summit White

Overview

Crosstour LED Wallpack, Small Housing, Full Cutoff, 26 Watt, 2700 Lumen, 5000K, 70 CRI, 120-277 Volt, Carbon Summit White
The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs.  
Also known as: 080083778065, XTOR3B-WT, Wall pack

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Summit White
Lumens: 2700
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Summit White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 2700
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)