This product has been discontinued.

Coax Jumper 18 AWG RG-6 F-Connector White 25'
Item #: 1232838
Cat #: C6851-25W
UPC: 078477385487
Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, White, Length: 25 ft.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, White, Length: 25 ft.
RG6 Coax Cable, Nickel Plated, 25-Feet, White
Also known as: 078477385487, C6851-25W
Specifications
Length: | 25 ft |
Gauge: | 18 AWG |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Length: | 25 ft |
Material: | Copper |
Conductors: | 1 |
Gauge: | 18 AWG |
Color: | White |
Customer Reviews
No reviews for this product
(0)