This product has been discontinued.
6" LED Surface Light, 30K, White
Item #: 1232811
Cat #: SMD6S6930WH
UPC: 080083767113
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3000K, White
Overview
6 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3000K, White
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) and SMD6 (6”) are designed for installation in recessed housings and many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SMD4 and SMD6 may also retrofit in a 4” or 5” and 6” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Suitable for use in clothes closets when installed with NEC® 410.16 spacing requirements. The SMD series offers modern and elegant stylings with exceptional value. The SMD4 and SMD6 series also offers a direct mount (DM) version which can be installed directly into the ceiling with no additional junction box or housing required. Utilizing the integral Halo enclosure, this version of the SMD provides a quick installation and flush finish with the ceiling.
Also known as: 080083767113, SMD6S6930WH
Specifications
Size: | 6 in |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Lumens: | 790 |
Light Technology: | LED |
Size: | 6 in |
Wattage: | 10 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 790 |
Customer Reviews
No reviews for this product
(0)