LED Module, 5/6", Wireless

Item #: 1232800

Cat #: RL560WHZHA69

UPC: 080083780266

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, Wireless, ZHA, 120V, 90CRI, White

Overview

5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, Wireless, ZHA, 120V, 90CRI, White
Also known as: 080083780266, RL560WHZHA69

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Type: Baffle Trim
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)
Diameter: 5 in, 6 in
Type: Baffle Trim
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)