CL NS14126 14X12X6 N12 SCR CVR ENCL

Item #: 1232736

Cat #: NS14126

UPC: 034481007463

Sign In or Register to view pricing and more.
CAR NS14126 14X12X6 N12 SCR C

Overview

CAR NS14126 14X12X6 N12 SCR C
Opaque screw cover. Assembly enclosure e. 14 inches x 12 inches x 6 inches.
Also known as: 034481007463, NS14126

Specifications

Material: Polycarbonate
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Height: 14 in
Size: 14in x 12in x 6in
Material: Polycarbonate
Depth: 6 in
Color: Gray
Size: 14in x 12in x 6in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Height: 14 in

Customer Reviews

No reviews for this product
(0)