TURNLOK RECEPT SINGLE 3WIRE 20A125V

Item #: 123267

Cat #: L520-R

UPC: 785007252057

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle Single 3wire 20amp 125volt

Overview

Turnlok Receptacle Single 3wire 20amp 125volt
Also known as: 785007252057, L520-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: L5-20R
Type: Grounding, Receptacle
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20R
Mounting: Flush
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)