Moisture Meter

Item #: 1232615

Cat #: MO260

UPC: 793950472606

Documents & Guides
Pin/Pinless Moisture Meter, Maximum Rating: 0.75" Deep, Features: Monitors Moisture in Wood and Other Materials (0-100% RH), Digital LCD Readout, Tri-Color LED Bargraph, Measures Percent Wood Moisture Equivalent (%WME) & Pinless Measuring
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pin/Pinless Moisture Meter, Maximum Rating: 0.75" Deep, Features: Monitors Moisture in Wood and Other Materials (0-100% RH), Digital LCD Readout, Tri-Color LED Bargraph, Measures Percent Wood Moisture Equivalent (%WME) & Pinless Measuring
MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75" (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
Also known as: 793950472606, MO260

Specifications

Customer Reviews

No reviews for this product
(0)