Shallow Stepped Baffle Trim, 5", White Baffle/White Trim

Item #: 123255

Cat #: B531W-WH

UPC: 847801031297

Documents & Guides
Shallow Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 847801031297, B531W-WH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)