This product may not be available in all locations.
1
more

Drive, H-Max Series, 480VAC, 5.6A, Frame 4, 3HP, No Brake
Item #: 1232541
Cat #: HMX34AG5D621-N
UPC: 786685514109
Documents & Guides
H-Max Series Open Drive 3HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 5.6A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
Sign In or Register to view pricing and more.
Overview
H-Max Series Open Drive 3HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 5.6A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685514109, HMX34AG5D621-N
Specifications
Phase: | 3 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP21 |
Horsepower: | 3 |
Type: | Variable Frequency Drive |
Amps: | 5.600 |
Size: | 4 Frame |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1, IP21 |
Type: | Variable Frequency Drive |
Size: | 4 Frame |
Volts AC: | 480 |
Horsepower: | 3 |
Amps: | 5.600 |
Customer Reviews
No reviews for this product
(0)