Fitter 1-60W MED CLSE TO CLG Gray

Item #: 123242

Cat #: P3408-09

UPC: 785247135042

A traditional one-light close-to-ceiling fixture featuring a White glass bowl and a Brushed Nickel finish. The fixture is ideal in a bathroom setting or hall/foyer.
Sign In or Register to view pricing and more.

No associated products found.

Overview

A traditional one-light close-to-ceiling fixture featuring a White glass bowl and a Brushed Nickel finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247135042, P3408-09

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Diameter: 7 1/2 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 7 1/2 in
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)