Heater Interior, ComPak Series, 1250W 240V w/stat

Item #: 1232390

Cat #: C122T

UPC: 027418675200

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1250W 240V *Cadet Part # 67520*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1250W 240V *Cadet Part # 67520*
Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards
Also known as: 027418675200, C122T

Specifications

Volts AC: 240, 208
Wattage: 1250
Mounting: Wall
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall
Wattage: 1250
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)