Squares 2-13W FL CLSE TO CLG WH

Item #: 123239

Cat #: P7118-30

UPC: 785247711819

Sign In or Register to view pricing and more.
Documents & Guides
Squares 2-13W FL CLSE TO CLG WHTwo-light 12 in flush mount low profile, impact resistant polycarbonate frame. White polycarbonate diffuser. Mounts flush under shelves or to wall.

Overview

Squares 2-13W FL CLSE TO CLG WHTwo-light 12 in flush mount low profile, impact resistant polycarbonate frame. White polycarbonate diffuser. Mounts flush under shelves or to wall.
Also known as: 785247711819, P7118-30

Specifications

Type: Ceiling Mount
Wattage: 13
Diameter: 12 in
Color: White
Standards: California Proposition 65
Base: 2-Pin (GX23)
Type: Ceiling Mount
Diameter: 12 in
Standards: California Proposition 65
Wattage: 13
Color: White
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)