LAWN LIGHT 3 TIER & 10 Inch TOP 75W VG

Item #: 123236

Cat #: LL323VG

UPC: 019813192604

Sign In or Register to view pricing and more.
Documents & Guides
LAWN LIGHT 3 TIER AND 10 Inch TOP 75W MAX VERDE GREEN

Overview

LAWN LIGHT 3 TIER AND 10 Inch TOP 75W MAX VERDE GREEN
Also known as: 019813192604, LL323VG

Specifications

Color: Verde Green
Wattage: 75
Volts AC: 120
Color: Verde Green
Volts AC: 120
Wattage: 75

Customer Reviews

No reviews for this product
(0)