Sign In or Register to view pricing and more.
Made in USA
Fiberglass Pushbutton Enclosure, Non-Metallic, NEMA 4X, Lift Off Cover, Color: Gray.
Overview
Fiberglass Pushbutton Enclosure, Non-Metallic, NEMA 4X, Lift Off Cover, Color: Gray.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910060, AM3PB22
Specifications
Type: | Enclosure |
Mounting: | Surface |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X |
Type: | Enclosure |
Color: | Gray |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)