This product has been discontinued.
Wallpack, Compact Fluorescent, 1 Light, 13W, 120V, White
Item #: 123217
Cat #: P7124-68
UPC: 785247712489
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 13W, 120V, WhiteWallpack, Compact Fluorescent, 1 Light, 13 Watt, 120 Volt, White, Length: 12-1/4 in, 2-Pin GX23 Base
Overview
Wallpack, Compact Fluorescent, 1 Light, 13W, 120V, WhiteWallpack, Compact Fluorescent, 1 Light, 13 Watt, 120 Volt, White, Length: 12-1/4 in, 2-Pin GX23 Base
Also known as: 785247712489, P7124-68
Specifications
Type: | Wallpack |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
Length: | 12.250 in |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX23) |
Type: | Wallpack |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Wattage: | 13 |
Color: | White |
Length: | 12.250 in |
Base: | 2-Pin (GX23) |
Customer Reviews
No reviews for this product
(0)