13W U-Bent LED Lamp, 50K

Item #: 1232080

Cat #: L13T8UD5050K

UPC: 762148071471

Sign In or Register to view pricing and more.
Documents & Guides
TCP L13T8UD5050K 13W U6 T8 IS

Overview

TCP L13T8UD5050K 13W U6 T8 IS
Also known as: 762148071471, L13T8UD5050K

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1900
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Length: 22.500 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Lumens: 1900
Color Rendering Index (CRI): 80
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Material: Plastic
Shape: T8-6U (U-Bend)
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)