![Ceiling Light, 2-Light, 60W, White Finish Ceiling Light, 2-Light, 60W, White Finish](https://rexel-cdn.com/products/image.jpg?i=7EF0F437-577E-4FF7-9094-8E9635CAA165&f=420)
Ceiling Light, 2-Light, 60W, White Finish
Item #: 123194
Cat #: P3689-30
UPC: 785247135158
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2-Light, 60 Watt, 120 Volt, White Finish, Alabaster Glass, Twist-on Glass for Easy Relamping
Overview
Close to Ceiling Light, 2-Light, 60 Watt, 120 Volt, White Finish, Alabaster Glass, Twist-on Glass for Easy Relamping
Also known as: 785247135158, P3689-30
Specifications
Type: | 2-Light, Close To Ceiling |
Base: | Medium Screw (E26) |
Diameter: | 14 in |
Color: | White |
Wattage: | 60 |
Standards: | California Proposition 65 |
Type: | 2-Light, Close To Ceiling |
Diameter: | 14 in |
Wattage: | 60 |
Base: | Medium Screw (E26) |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)