3
more

2000A AC/DC, 1000V AC/DC, Digital Clamp Meter
Item #: 1231438
Cat #: CL900
UPC: 092644692352
Documents & Guides
2000 Amp AC/DC, 1000 Volt AC/DC, Digital Clamp Meter, 6000 Count LCD Display, Includes Carrying Case, Straight Input Test Leads, Instruction Manual, and AAA Batteries
Sign In or Register to view pricing and more.
Overview
2000 Amp AC/DC, 1000 Volt AC/DC, Digital Clamp Meter, 6000 Count LCD Display, Includes Carrying Case, Straight Input Test Leads, Instruction Manual, and AAA Batteries
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Also known as: 092644692352, CL900
Specifications
Volts AC: | 1000 |
Amps: | 2000 |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Volts DC: | 1000 |
Amps: | 2000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)