Non-IC Housing, Retrofit, Solid-State, Dimming, 5" and 6-3/4"

Item #: 123143

Cat #: L56LED09S27D1

UPC: 662057264370

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Retrofit, Solid-State, Dimming, 5" and 6-3/4", 2700K

Overview

Non-IC Housing, Retrofit, Solid-State, Dimming, 5" and 6-3/4", 2700K
Also known as: 662057264370, L56LED09S27D1

Specifications

Type: Non-IC, Housing
Diameter: 5 in, 6 3/4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Type: Non-IC, Housing
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Diameter: 5 in, 6 3/4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)