COMBO 2 SWITCHES 1P 15A 120/277V W

Item #: 123126

Cat #: 680-W

UPC: 785007006834

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole, Combination Sierraplex Switch, 15 amps, 120/277 volts, White.

Overview

Single Pole, Combination Sierraplex Switch, 15 amps, 120/277 volts, White.
Also known as: 785007006834, 680-W

Specifications

Type: Toggle Switch, 2 Device, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Toggle Switch, 2 Device, Decora
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)