Square Glass 2-60W MED CLSE TO CLG WH

Item #: 123110

Cat #: P4962-30

UPC: 785247496204

Sign In or Register to view pricing and more.
Documents & Guides
A traditional close to ceiling fixture with a square patterned white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.

Overview

A traditional close to ceiling fixture with a square patterned white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.
Also known as: 785247496204, P4962-30

Specifications

Base: Medium Screw (E26)
Diameter: 12 in
Color: White
Wattage: 60
Type: Close To Ceiling
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: White
Type: Close To Ceiling
Diameter: 12 in
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)