11W CFL Retrofit LED Lamp, 35K

Item #: 1230907

Cat #: LED-7324-35K-G2

UPC: 844006073497

Sign In or Register to view pricing and more.
Non-Dimmable LED Lamp, 11w, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q & GX24q 4-Pin base CFL), Lumens: 1200, CRI: >80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Beam Angle: 120°. Type A/B Universal Driver- Works on Electronic Ballast or 120-277V Line Voltage.

Overview

Non-Dimmable LED Lamp, 11w, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q & GX24q 4-Pin base CFL), Lumens: 1200, CRI: >80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Beam Angle: 120°. Type A/B Universal Driver- Works on Electronic Ballast or 120-277V Line Voltage.
The 11 watt dimmable Light Efficient Design LED-7324-35K-G2 lamp is designed to replace a 26 watt CFL. This lamp delivers 1,200 lumens of 3500K neutral white light.
Also known as: 844006073497, LED-7324-35K-G2

Specifications

Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 11
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Angle: 120°
Volts AC Range: 120 - 277
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 80
Lumens: 1200
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Material: Plastic
Wattage: 11
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°

Customer Reviews

No reviews for this product
(0)