4' 12W T8 LED Lamp, 30K

Item #: 1230882

Cat #: L12T8D5030K

UPC: 762148070702

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1260 (LBF), 1700 (NBF), 2280 (HPF), CRI: 80, Color Temperature: 3000K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.

Overview

LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1260 (LBF), 1700 (NBF), 2280 (HPF), CRI: 80, Color Temperature: 3000K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.
Also known as: 762148070702, L12T8D5030K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Material: Glass
Lumens: 1600
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)