
Stepdown Transformer, 277V to 120V, 300VA
Item #: 123043
Cat #: H277
UPC: 662400133476
Documents & Guides
Lighting Transformer, Magnetic, Step Down, 277 Volt AC to 120 Volt AC, 300 VA
Sign In or Register to view pricing and more.
Overview
Lighting Transformer, Magnetic, Step Down, 277 Volt AC to 120 Volt AC, 300 VA
Also known as: 662400133476, H277
Specifications
Phase: | 1 |
Volt Amps: | 300 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Phase: | 1 |
Secondary Voltage: | 120 |
Volt Amps: | 300 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)