TURNLOK RECEPTACLE 3W 20A 125/250V

Item #: 123039

Cat #: L1020-R

UPC: 785007102055

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle 3wire 20amp 125/250v

Overview

Turnlok Receptacle 3wire 20amp 125/250v
Also known as: 785007102055, L1020-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: L10-20R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L10-20R
Mounting: Flush
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)