TURNLOK SINGLE REC 4W 20A 125/250V

Item #: 123004

Cat #: L1420-R

UPC: 785007142051

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Single Receptacle 4wire 20amp 125/250volts

Overview

Turnlok Single Receptacle 4wire 20amp 125/250volts
Also known as: 785007142051, L1420-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: L14-20R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L14-20R
Mounting: Flush
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)