Wrap-Around Fixture, 4', 4-Lamp, T8, 32W, 120V

Item #: 122987

Cat #: P7196-30EB

UPC: 785247719648

Sign In or Register to view pricing and more.
Documents & Guides
4' Wrap-Around Fixture, 4-Lamp, T8, 17 Watt, 120 Volt, Ballast: HPF Electronic

Overview

4' Wrap-Around Fixture, 4-Lamp, T8, 17 Watt, 120 Volt, Ballast: HPF Electronic
Also known as: 785247719648, P7196-30EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)