20A TR Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 122979

Cat #: TR63-HI

UPC: 785007145250

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007145250, TR63-HI

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)