Motor, Variable Speed, 200HP, 3PH, 1800RPM, 460VAC, 445T Frame, TEBC, Vector Duty
Item #: 1229750
Cat #: Y520
UPC: 722856025432
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Variable Speed, 200 Horse Power, 3-Phase, 1800 RPM, 460 Volt AC, 445T Frame, TEBC, Vector Duty, Encoder Provision
Overview
Motor, Variable Speed, 200 Horse Power, 3-Phase, 1800 RPM, 460 Volt AC, 445T Frame, TEBC, Vector Duty, Encoder Provision
Vector (inverter) duty motors are built to operate at lower speeds and tolerate heat generated from their performance. Integrating encoders into an induction motor provides precise speed, torque, and position control over a much wider speed range by maximizing the performance of the motor. Many motor applications require precise speed, torque, or position regulation which requires an encoder for feedback. Demanding industries in the paper, steel, textile, and material, will benefit from these designs when applied to crane, hoist, conveyor, and cutting applications.
Also known as: 722856025432, Y520
Specifications
Phase: | 3 |
Type: | AC Motor |
Horsepower: | 200 |
Volts AC: | 460 |
RPM: | 1800 |
Phase: | 3 |
Horsepower: | 200 |
RPM: | 1800 |
Type: | AC Motor |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)