TURNLOK SGL REC 4W 20A 3P 250V

Item #: 122966

Cat #: L1520-R

UPC: 785007152050

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Single Receptacle 4wire 20amp 3phase 250v

Overview

Turnlok Single Receptacle 4wire 20amp 3phase 250v
Also known as: 785007152050, L1520-R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L15-20R
Type: Grounding, Receptacle
Mounting: Flush
Amps: 20
Material: Nylon
Phase: 3
Color: Black
Volts AC: 240
NEMA Configuration: L15-20R

Customer Reviews

No reviews for this product
(0)