TURNLOK SGL REC 4W 20A 3P 480V

Item #: 122939

Cat #: L1620-R

UPC: 785007162059

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Single Receptacle 4wire 20amp 3phase 480volt

Overview

Turnlok Single Receptacle 4wire 20amp 3phase 480volt
Also known as: 785007162059, L1620-R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: L16-20R
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Material: Nylon
Phase: 3
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R

Customer Reviews

No reviews for this product
(0)