Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P4W

Item #: 122924

Cat #: L1820-R

UPC: 785007182057

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, Black.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, Black.
Also known as: 785007182057, L1820-R

Specifications

Phase: 3
Type: Receptacle
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Type: Receptacle
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)