2-F32T8 FL CHAS W/TRIM White

Item #: 122890

Cat #: P7263-30EB

UPC: 785247726356

Sign In or Register to view pricing and more.
Documents & Guides
2-F32T8 FL CHAS W/TRIM White49 in two-light shop light with white vinyl on metal. Finished with a white acrylic diffuser. Suspends frame a surface mounted white chassis regressed within trim and standard electronic 120V HPF ballast.

Overview

2-F32T8 FL CHAS W/TRIM White49 in two-light shop light with white vinyl on metal. Finished with a white acrylic diffuser. Suspends frame a surface mounted white chassis regressed within trim and standard electronic 120V HPF ballast.
Also known as: 785247726356, P7263-30EB

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Standards: California Proposition 65
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)