![3-Way Toggle Switch, 15A, 120VAC, Light Almond, Grounding 3-Way Toggle Switch, 15A, 120VAC, Light Almond, Grounding](https://rexel-cdn.com/products/image.jpg?i=B77E51E1-F38D-4788-8514-7AC670DEE67C&f=420)
3-Way Toggle Switch, 15A, 120VAC, Light Almond, Grounding
Item #: 122881
Cat #: 663-LAG
UPC: 785007191134
Sign In or Register to view pricing and more.
Documents & Guides
Switches, Panel Mount, Toggle, Contact Configuration: Three Way, Switch Action:side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Groundingterminals, Rated Volts: 120 Vac, Color: Light Almond, Grade: Standard
Overview
Switches, Panel Mount, Toggle, Contact Configuration: Three Way, Switch Action:side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Groundingterminals, Rated Volts: 120 Vac, Color: Light Almond, Grade: Standard
Also known as: 785007191134, 663-LAG
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Residential Grade |
Color: | Light Almond |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic |
Type: | 3-Way, Toggle Switch, Grounding, Residential Grade |
Volts AC: | 120, 277 |
Material: | Thermoplastic |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)