TURNLOK RECEPT SINGLE 3WIRE 30A125V

Item #: 122861

Cat #: L530-R

UPC: 785007253054

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle Single 3wire 30amp 125volt

Overview

Turnlok Receptacle Single 3wire 30amp 125volt
Also known as: 785007253054, L530-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Material: Nylon
NEMA Configuration: L5-30R
Volts AC: 120/125
Type: Grounding, Receptacle
Color: Black
Material: Nylon
Volts AC: 120/125
Mounting: Flush
Amps: 30
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)