TURNLOK REC SINGLE 3W 30A 250V IG

Item #: 122810

Cat #: IGL630-R

UPC: 785007263008

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle Single 3wire 30amp 250volt Isolated Ground, Orange

Overview

Turnlok Receptacle Single 3wire 30amp 250volt Isolated Ground, Orange
Also known as: 785007263008, IGL630-R

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange, Black
Amps: 30
Material: Thermoplastic
Volts AC: 250, 240
NEMA Configuration: L6-30R
Type: Receptacle, Isolated Ground
Color: Orange, Black
Material: Thermoplastic
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Volts AC: 250, 240

Customer Reviews

No reviews for this product
(0)