15A PORT GFCI ANGLE PLUG AUTO RESET

Item #: 122780
Cat #: 1594-CMA
UPC: 785007268607
Sign In or Register to view pricing and more.
Documents & Guides
Portable Ground Fault Circuit Interrupter, Right Angle Plug, 15amp 125volt, Auto Reset

Overview

Portable Ground Fault Circuit Interrupter, Right Angle Plug, 15amp 125volt, Auto Reset
Also known as: 785007268607, 1594-CMA

Specifications

NEMA Configuration: 5-15P
Type: Portable GFCI
Amps: 15
Material: Thermoplastic
Volts AC: 125
Color: Yellow
NEMA Configuration: 5-15P
Amps: 15
Volts AC: 125
Type: Portable GFCI
Material: Thermoplastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)