15A/125V RECEPT DUPLEX SIDE + SPEED

Item #: 122660

Cat #: 3232-BK

UPC: 785007419399

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Grounding Receptacle. 15 amp, 125 volt, Black.

Overview

Duplex Grounding Receptacle. 15 amp, 125 volt, Black.
Also known as: 785007419399, 3232-BK

Specifications

Type: Grounding, Receptacle, Residential Grade, Duplex
Volts AC: 120
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Duplex
Color: Black
Material: Thermoplastic
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)