
12 AWG THHN/THWN-2 Solid Copper, Blue, 2500'
Item #: 122643
Cat #: THHN12SOLBLU2500RL
UPC: 048243224326
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 2500 foot Reel.
Sign In or Register to view pricing and more.
Overview
12 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243224326, THHN12SOLBLU2500RL
Specifications
Color: | Blue |
Length: | 2500 ft |
Gauge: | 12 AWG |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Reel |
Color: | Blue |
Gauge: | 12 AWG |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)