1
more

1500VA, 1350W Uninterruptible Power Supply, 9SX
Item #: 1820816
Cat #: 9SX1500
UPC: 743172091246
Documents & Guides
1500 VA / 1350 Watt, Uninterruptible Power Supply, 9SX Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (6) 5-15R. Full-Load. HxWxD: 9.9" x 6.3" x 17.2".
Sign In or Register to view pricing and more.
No associated products found.
Overview
1500 VA / 1350 Watt, Uninterruptible Power Supply, 9SX Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (6) 5-15R. Full-Load. HxWxD: 9.9" x 6.3" x 17.2".
With robust online double-conversion power protection, zero transfer time to battery, continuous filtering of power, and an internal, automatic static bypass, the Eaton 9SX tower UPS consistently delivers reliable performance. The 9SX UPS provides up to 28 percent more wattage compared to traditional UPSs, allowing you to connect more devices and leave room for expanding IT systems. Compatible, line-and-match battery packs allow you to tailor the runtime of the 9SX UPS to meet your requirements. The 9SX easy-to-read LCD display gives you access to UPS alarm history, energy logs, unit serial numbers and firmware versions to enable first-time issue resolution right at the source. Eight, user-selectable languages ensure success for global deployments.
Also known as: 743172091246, 9SX1500
Specifications
Wattage: | 1350 |
Volts AC: | 120 |
Volt Amps: | 1.500kVA |
Wattage: | 1350 |
Volt Amps: | 1.500kVA |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)