This product has been discontinued.
![GFCI Receptacle, 15A, 125V, Black GFCI Receptacle, 15A, 125V, Black](https://rexel-cdn.com/products/image.jpg?i=438AC582-0D55-49C4-99C8-E951FBBCC1B5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Residential Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Residential Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black.
Also known as: 785007422900, 1595-BK
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Color: | Black |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)