
Flag Female Disconnect, Nylon Insulated, 12-10 AWG
Item #: 12257
Cat #: RC10-250A
UPC: 786210894478
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Width: .80", Color: Yellow. Package of 50. **Order in Multiples of 50**
Sign In or Register to view pricing and more.
Overview
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Width: .80", Color: Yellow. Package of 50. **Order in Multiples of 50**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210894478, RC10-250A, Yellow end chompers
Specifications
Gender: | Female |
Material: | Brass, Nylon |
Color: | Yellow |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Color: | Yellow |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)